
Bit Sockets, Slotted/Pozidriv
Mfr # 80469
Zoro # G7009733
product price: $11.39
/eaKey Features
Drive Size
3/8"
Overall Length
1.653"
Finish
Full Polished Chrome
SAE or Metric
SAE
Socket Type
Phillips Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80469
Zoro #
G7009733
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.653"
Size
#3
Details
Item
Bit Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Socket Type
Phillips Bit
Category Type
Socket Bits
Description
Bit Sockets,Slotted/Pozidriv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.