Zoro Homepage

4 Piece 72-Tooth 12 Point Reversible Half Moon Double Box Ratcheting SAE Wrench Set

  • Mfr # 9840D

  • Zoro # G0931876


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
11-11/64"
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9840D
Zoro #
G0931876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11-11/64"
Wrench Head Sizes
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8"

Details

Item
Box End Wrench Set
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Head Movement
Fixed
Wrench Item
Ratcheting Box End Wrench
Number of Pieces
4
Wrench Product Grouping
Wrench Sets
Offset
0 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
Yes
Wrench Shape
Half Moon
Insulated
No
Wrench Style
Half-Moon Shaped, Reversible, Double Box End
Tether Style
Tether Capable
Flexible Head
Yes
Accessories
Hard Case
Number of Geared Teeth
72
Type
Double Box
Drive Type
12 Point
Standards
ANSI, ASME B107.100-2010 (B107.66)

Description

Box End Wrench Set, Chrome, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.