Zoro Homepage

Chrome Extension, 1/4"Dr, 2"

  • Mfr # 81101

  • Zoro # G7028898


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

SAE or Metric
SAE
Output Drive Size
1/4"
Output Drive Type
Square
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81101
Zoro #
G7028898
UPC #
-
Country of Origin
China

Dimensions

Output Drive Size
1/4"

Details

Item
Extension
SAE or Metric
SAE
Output Drive Type
Square
Number of Points
4

Description

Chrome Extension,1/4 In.Dr, 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.