
Chrome Socket Extension, 1/4"Dr, 6"
Mfr # 81116
Zoro # G7029990
product price: $9.29
/eaKey Features
Number of Points
4
Output Drive Size
1/4"
Output Drive Type
Square
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81116
Zoro #
G7029990
UPC #
-
Country of Origin
China
Dimensions
Output Drive Size
1/4"
Details
Item
Extension
Number of Points
4
Output Drive Type
Square
SAE or Metric
SAE
Description
Chrome Socket Extension,1/4 In.Dr,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.