Zoro Homepage

Combination Wrench Set, Metric, 18PC

  • Mfr # 85890-02

  • Zoro # G812530235


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Number of Pieces
18
Drive Type
12 Point
SAE or Metric
Metric
Standards
ANSI, ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85890-02
Zoro #
G812530235
UPC #
099575058905
Country of Origin
China

Details

Item
Combination Wrench Set,Metric,18PC
Measurement Type
Metric
Finish
Full Polish Chrome
Number of Pieces
18
Drive Type
12 Point
SAE or Metric
Metric
Standards
ANSI, ASME
Material
Alloy Steel
Reversing
No

Description

Combination Wrench Set,Metric,18PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.