Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Non-Ratcheting Wrench - 12mm

  • Mfr # 81669

  • Zoro # G7057799


product price: $21.59
/ea

Key Features

SAE or Metric
Metric
Finish
Full Polish Chrome
Size
12mm
Wrench Style
Long Pattern, Combination, Open End
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81669
Zoro #
G7057799
UPC #
-
Country of Origin
China

Dimensions

Size
12mm
Length
7.736"

Details

Item
Combo Non-Ratcheting Wrench - 12mm
SAE or Metric
Metric
Finish
Full Polish Chrome
Wrench Style
Long Pattern, Combination, Open End
Number of Points
12
Offset
0 Degrees, 15 Degrees
Measurement Type
Metric
Ratcheting
No

Description

Combo Non-Ratcheting Wrench - 12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.