Zoro Homepage

Combo Wrench Ratch 11Mm

  • Mfr # 9111

  • Zoro # G9445227


product price: $24.79
/ea

Key Features

Material
alloy steel
Finish
full polish chrome
Head Size
11 mm
Head Offset Angle
15 °
Number of Points
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9111
Zoro #
G9445227
UPC #
82171091117
Country of Origin
China

Dimensions

Overall Length
6.508 in
Head Size
11 mm
End A Width
0.953 in
End B Width
0.854 in
End B Thickness
0.323 in
End A Thickness
0.252 in
Length Format
Regular

Details

Material
alloy steel
Finish
full polish chrome
Head Offset Angle
15 °
Number of Points
12 Point
Measurement Type
Metric
End B Ratcheting Type
Standard
End A Drive Type
Open End

Description

The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles including: XL length stubby flex stubby flex and locking flex.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.