Compression Tester
Mfr # 2428D
Zoro # G2338314
product price: $45.85
/eaKey Features
Number of Pieces
3
Material
Rubber
Features
Adapters Fit 14 and 18 mm Spark Plug Holes and Special Air-Hold Valve, Checks Cylinder Compression from 0 to 300 psi and 0 to 21 kg/cm2, Limited Lifetime Warranty
Application
Checks Cylinder Compression From 0 To 300 PSI
Type
Mechanics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2428D
Zoro #
G2338314
UPC #
082171024283
Country of Origin
United States
Dimensions
Overall Width
3 11/16 in
Overall Length
11 5/16 in
Details
Item
Compression Tester
Number of Pieces
3
Material
Rubber
Features
Adapters Fit 14 and 18 mm Spark Plug Holes and Special Air-Hold Valve, Checks Cylinder Compression from 0 to 300 psi and 0 to 21 kg/cm2, Limited Lifetime Warranty
Application
Checks Cylinder Compression From 0 To 300 PSI
Type
Mechanics
Includes
14 mm and 18 mm Adapters, 16 in Rubber Hose, Test Gauge
Tool Type
Compression Tester
Testing Application
Cylinder Compression
Compatible Vehicle Part
Cylinder
Description
Compression Tester, Tool Type Compression Tester, Testing Application Cylinder Compression, Material Rubber, Number of Pieces 3, Features Adapters Fit 14 and 18 mm Spark Plug Holes and Special Air-Hold Valve, Checks Cylinder Compression from 0 to 300 psi and 0 to 21 kg/cm2, Limited Lifetime Warranty, Includes 14 mm and 18 mm Adapters, 16 in Rubber Hose, Test Gauge, Overall Length 11 5/16 in, Overall Width 3 11/16 in, Compatible Vehicle Part Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.