Zoro Homepage

Dead Blow Ball Pein Hammer, 36 oz

  • Mfr # 68-524G

  • Zoro # G612530091


product price: $81.55
/ea
Free Shipping & Returns

Key Features

Overall Width
4.5 in
Standards
ASME B107.400
Tether Capable
No
Head Weight (Oz.)
22.4 oz
Type
Hammers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-524G
Zoro #
G612530091
UPC #
099575685248
Country of Origin
United States

Dimensions

Overall Width
4.5 in
Overall Length (In.)
13 in
Head Dia. (In.)
1.5 in
Handle Length
8.5 in

Details

Item
Dead Blow Ball Pein Hammer,36 oz
Standards
ASME B107.400
Tether Capable
No
Head Weight (Oz.)
22.4 oz
Type
Hammers
Head Weight (Lb.)
1.4 lb
Face Finish
Polished
Material
Steel
Hammer Style
Dead Blow
Color
Red

Description

Dead Blow Ball Pein Hammer,36 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.