
12 oz. One-Piece Slimline Dead Blow Hammer
Mfr # 69-542G
Zoro # G7258769
product price: $36.55
/eaKey Features
Material
Steel
Overall Width
4.25 in
Hammer Style
Dead Blow
Color
Red
Type
Hammers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
69-542G
Zoro #
G7258769
UPC #
099575695421
Country of Origin
United States
Dimensions
Overall Width
4.25 in
Overall Length
12.12 in
Handle Length
7.875 in
Face Diameter
1.5 in
Details
Item
Dead Blow Hammer
Material
Steel
Hammer Style
Dead Blow
Color
Red
Type
Hammers
Head Weight
0.75 lb
Tether Capable
No
Description
Dead Blow Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.