Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Impact Socket Set SAE, 8 PC, 3/4in

  • Mfr # 84036

  • Zoro # G212529617


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Finish
Manganese Phosphate
Material
Chrome-Molybdenum (Cr-Mo)
SAE or Metric
SAE
Drive Type
6 Point
Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84036
Zoro #
G212529617
UPC #
099575372865
Country of Origin
Taiwan, Province of China

Details

Item
Deep Impact Socket Set SAE,8 PC,3/4in
Finish
Manganese Phosphate
Material
Chrome-Molybdenum (Cr-Mo)
SAE or Metric
SAE
Drive Type
6 Point
Type
Socket

Description

Deep Impact Socket Set SAE,8 PC,3/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.