Zoro Homepage

Deep Length Socket, 1/2 in, 1-1/16 in, 6 Points

  • Mfr # 84557N

  • Zoro # G616311238


product price: $18.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84557N
Zoro #
G616311238
UPC #
99575001130
Country of Origin
China

Description

GearWrench socket, Deep length, impact rated, imperial, 1/2 in drive, 1-1/16 in socket, 3.228 in OAL, 0.945 in opening depth, 1.488 in drive end width, 1.488 in socket end width, 6 points, 0.728 in bolt clearance depth, Chrome Molybdenum Alloy steel, Manganese Phosphate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.