Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Length Socket, 1/2 in, 25 mm, 6 Points

  • Mfr # 84583N

  • Zoro # G716311220


product price: $15.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84583N
Zoro #
G716311220
UPC #
99575001383
Country of Origin
China

Description

GearWrench socket, Deep length, impact rated, Metric, 1/2 in drive, 25 mm socket, 78 mm OAL, 0.945 in opening depth, 36 mm drive end width, 36 mm socket end width, 6 points, 0.72 in bolt clearance depth, Chrome Molybdenum Alloy steel, Manganese Phosphate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.