Deep Master 163Pc Set, 1/4, 3/8, 1/2, 6 PT
Mfr # 89073
Zoro # G313366838
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89073
Zoro #
G313366838
UPC #
099575890734
Country of Origin
Taiwan, Province of China
Details
Standards
ASME
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
6 Point
Type
Socket
Description
Socket Set, Standard Socket Count/Style (85) 6-Point, Deep Socket Count/Style (78) 6-Point, Deep Socket Style/Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 4 mm, 5 mm, 5.5 mm, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in, Deep 6-Point: 3/16 in, Flex Socket Count/Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.