Zoro Homepage

Deep Master 176Pc Set, 1/4, 3/8, 1/2, 6 PT

  • Mfr # 89074

  • Zoro # G113366878


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME
Material
Alloy Steel
Finish
Full Polish Chrome
Type
Socket
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89074
Zoro #
G113366878
UPC #
099575890741
Country of Origin
Taiwan, Province of China

Details

Standards
ASME
Material
Alloy Steel
Finish
Full Polish Chrome
Type
Socket
Drive Type
12 Point

Description

Socket Set, Standard Socket Count/Style (81) 12-Point, Deep Socket Count/Style (81) 12-Point, Deep Socket Style/Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 4 mm, 5 mm, 5.5 mm, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in, Deep 12-Point: 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.