
Deep Mtrc Socket Set, 1/2" Dr, 12Pt, 10pcs.
Mfr # 80712
Zoro # G7031549
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
10
Includes
(10) 1/2" Drive 12 Point Deep Metric Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish Chrome
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80712
Zoro #
G7031549
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Details
Item
Deep Socket Set
Number of Pieces
10
Includes
(10) 1/2" Drive 12 Point Deep Metric Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish Chrome
SAE or Metric
Metric
Measurement Type
Metric
Description
Deep Metrc Socket Set,1/2 In. Dr,12Pt,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.