
Deep SAE Socket Set, 1/4", 10 pcs.
Mfr # 80305
Zoro # G7031488
product price: $41.19
/eaKey Features
Drive Size
1/4"
Number of Pieces
10
Includes
(10) 1/4" Drive 6 Point Deep SAE Socket Set: 3/16" to 9/16"
SAE or Metric
SAE
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80305
Zoro #
G7031488
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Deep Socket Set
Number of Pieces
10
Includes
(10) 1/4" Drive 6 Point Deep SAE Socket Set: 3/16" to 9/16"
SAE or Metric
SAE
Measurement Type
SAE
Finish
Full Polish Chrome
Description
Deep SAE Socket Set,1/4 In.,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.