Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep Skt Set mm, 3/4 Dr 13 PC 12 Pt

  • Mfr # 80847

  • Zoro # G112529847


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Finish
Full Polish Chrome
Type
Socket
SAE or Metric
Metric
Drive Type
6 Point
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80847
Zoro #
G112529847
UPC #
099575808470
Country of Origin
China

Dimensions

Drive Size
3/4 in

Details

Item
Deep Skt Set mm,3/4 Dr 13 PC 12 Pt
Finish
Full Polish Chrome
Number of Pieces
13
Includes
Blow Mold Case
Type
Socket
SAE or Metric
Metric
Drive Type
6 Point
Material
Alloy Steel

Description

Deep Skt Set mm,3/4 Dr 13 PC 12 Pt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.