Diesel TEP Intermediate 257 Pc Set
Mfr # 83096
Zoro # G413787908
product price: $2,047.99
/ea
Free Shipping & Returns
Key Features
Drive Type
6 Point
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83096
Zoro #
G413787908
UPC #
099575830969
Country of Origin
China
Details
Drive Type
6 Point
Finish
Full Polish Chrome
Description
Hand Tool Kits, Tool Storage Type Not Applicable, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/8 in, Number of Pieces 257, Pliers Included yes, Screwdrivers, Keys, and Bits Included Phillips, Slotted, Sockets, Drive Tools, and Accessories Included Ratchets, Sockets, Wrenches Included 40 Combination Wrenches, Striking and Struck Tools Included Hammers, Cutting Tools Included Not Applicable, Plumbing Tools Included 0, Electrical and Telecom Tools Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.