Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Lining Wear Gauge

  • Mfr # 2116D

  • Zoro # G7992166


product price: $19.65
/ea

Key Features

Application
Measures Brake Lining Remaining on Bonded Pads
Features
Measure in Fractions From 1/16" to 5/8" in 1/32" Graduations; Tool Checks Measurement Without Removing Caliper
Type
Brake Service Tools
Width
5 in
Length
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2116D
Zoro #
G7992166
UPC #
082171021169
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 in
Length
6.25 in
Height (In.)
0.125 in

Details

Application
Measures Brake Lining Remaining on Bonded Pads
Features
Measure in Fractions From 1/16" to 5/8" in 1/32" Graduations; Tool Checks Measurement Without Removing Caliper
Item
Disc Brake Lining Wear Gauge
Type
Brake Service Tools

Description

Disc Brake Lining Wear Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.