Zoro Homepage

Door Panel Remover, 20 in

  • Mfr # 84061H

  • Zoro # G312535341


product price: $19.39
/ea

Key Features

Material
Alloy Steel
Standards
ASME
Color
Molten Orange, Black
Length
25 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84061H
Zoro #
G312535341
UPC #
099575040610
Country of Origin
Taiwan, Province of China

Dimensions

Length
25 in

Details

Item
Door Panel Remover,20 in
Material
Alloy Steel
Standards
ASME
Color
Molten Orange, Black
Finish
Black Oxide

Description

Door Panel Remover,20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.