Zoro Homepage

Drive Metric Master Set, 3/8 in, 51 PC

  • Mfr # 89092

  • Zoro # G312535372


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Drive Type
6 Point
SAE or Metric
Metric
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89092
Zoro #
G312535372
UPC #
099575890925
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.42 in
Overall Width
12.01 in

Details

Item
Drive Metric Master Set,3/8 in,51 PC
Drive Type
6 Point
SAE or Metric
Metric
Material
Chrome-Molybdenum (Cr-Mo)
Finish
Manganese Phosphate
Type
Socket

Description

Drive Metric Master Set,3/8 in,51 PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.