Drum Brake Adjusting Tool
Mfr # 287D
Zoro # G1740846
product price: $6.35
/eaKey Features
Material
Carbon Steel
Type
Brake Service Tools
Application
Adjusts Clearance Between Drum Brake and Brake Shoe
Number of Pieces
1
For Use With
Drum Brake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
287D
Zoro #
G1740846
UPC #
082171002878
Country of Origin
China
Dimensions
Length
7 in
Overall Length
7 in
Details
Material
Carbon Steel
Type
Brake Service Tools
Application
Adjusts Clearance Between Drum Brake and Brake Shoe
Number of Pieces
1
For Use With
Drum Brake
Features
Fits Through a Slot in the Backing Plate and Turns the Star Wheel
Item
Drum Brake Adjusting Tool
Tool Type
Drum Brake Adjusting Tool
Number of Sockets Included
0
Description
Drum Brake Adjusting Tool, Tool Type Drum Brake Adjusting Tool, Application Adjusts Clearance Between Drum Brake and Brake Shoe, Overall Length 7 in, Number of Pieces 1, Material Carbon Steel, Includes -, For Use With Drum Brake, Number of Sockets Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.