Zoro Homepage

Dual Mat Mixed Plier T and G Set, 3 PC

  • Mfr # 82205CAZ

  • Zoro # G212530545


product price: $56.99
/ea

Key Features

Number of Pieces
3
Plier Material
Alloy Steel
Handle Style
Straight
Tether Ready
Yes
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82205CAZ
Zoro #
G212530545
UPC #
099575202025
Country of Origin
Viet Nam

Dimensions

Overall Width
9.9 in

Details

Item
Dual Mat Mixed Plier T and G Set,3 PC
Number of Pieces
3
Plier Material
Alloy Steel
Handle Style
Straight
Tether Ready
Yes
Finish
Polished
Color
Molten Orange, Black
Number of Jaw Positions
8
Wire Crimper
No
Wire Cutter
No
Type
Tongue & Groove
Insulated
No
Material
Alloy Steel

Description

Dual Mat Mixed Plier T and G Set,3 PC, Insulated No, Number of Pliers 3, Plier Types Tongue and Groove, Container Type Boxed, Features 8 Jaw Positions for Optimized Handle Span and Improved Gripping Comfort, Aggressive Angled Teeth for Increased Grip, Ergonomic Handles with Tether Point Increase Overall Comfort and Safety, K9(TM) Jaw Design for a Strong Grip, Even When on a 35 Degrees Angle, Pinch-Stop Prevents Handle Pinching Palm or Fingers, Finish Polished, Grip Material Bi-Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.