Zoro Homepage

Dual Material Screwdriver, T-20, 3/16X6 in

  • Mfr # 82724H

  • Zoro # G812530280


product price: $9.39
/ea

Key Features

Blade Diameter
0.196 in
Finish
Black Oxide
Overall Width
1.15 in
Handle Style
Straight
Blade Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82724H
Zoro #
G812530280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Diameter
0.196 in
Overall Width
1.15 in
Blade Length
6 in
Overall Length
10.125 in

Details

Item
Dual Material Screwdriver,T-20,3/16X6 in
Finish
Black Oxide
Handle Style
Straight
Material
Alloy Steel
Tether Capable
No
Insulated
No
Ratcheting
No

Description

Dual Material Screwdriver,T-20,3/16X6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.