Dual Material Wide Scraper Set, 4PC
Mfr # 84080H
Zoro # G112530201
product price: $37.95
/eaKey Features
Includes
Plastic Tray
Material
Steel
Color
Molten Orange, Black
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84080H
Zoro #
G112530201
UPC #
099575040801
Country of Origin
Taiwan, Province of China
Details
Item
Dual Material Wide Scraper Set,4PC
Includes
Plastic Tray
Material
Steel
Color
Molten Orange, Black
Finish
Black Oxide
Description
Dual Material Wide Scraper Set,4PC, Features Black Oxide Coating to Resist Corrosion, Dual Material Handle Offers a More Comfortable Grip and Higher Performance, Includes 4 Flat Scrapers, Oil and Solvent Resistant Handle Provides a Longer Tool Life, Square Steel Shaft, Handle Style Soft Grip, Includes (4) Flat Scrapers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.