E14 x E18 E-Torx Double Box Ratcheting Wrench
Mfr # 9222
Zoro # G0442456
product price: $38.95
/eaKey Features
Finish
Full Polish Chrome
Overall Length
7.48 in
SAE or Metric
Torx(R)
Wrench Style
Double Box End
Material
Alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9222
Zoro #
G0442456
UPC #
082171092220
Country of Origin
China
Dimensions
Overall Length
7.48 in
Size
E14 x E18
Details
Finish
Full Polish Chrome
SAE or Metric
Torx(R)
Wrench Style
Double Box End
Material
Alloy steel
Item
Ratcheting Wrench,E14 x E18 Torx,DbleBox
Type
Double Box
Tether Capable
No
Standards
ANSI, ASME B107.100-2010 (B107.66)
Drive Type
External Torx
Description
Ratcheting Wrench,E14 x E18 Torx,DbleBox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.