Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Extendable Flex Handle/Breaker Bar 18" - 24"

  • Mfr # 87852

  • Zoro # G0598028


product price: $59.99
/ea

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Drive Type
Square
Handle Style
Knurled
ASME Standard
B107.1, B107.5M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87852
Zoro #
G0598028
UPC #
099575878527
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2"
Overall Length
24 in

Details

Item
Extendable Flex Handle/Breaker Bar
SAE or Metric
SAE
Drive Type
Square
Handle Style
Knurled
ASME Standard
B107.1, B107.5M
Material
Alloy Steel
Type
Breaker Bar
Finish
Full Polish Chrome

Description

The GEARWRENCH 87852 Extendable Flex Handle/Breaker Bar is a quality tool you will want to have on hand for automotive repairs. It is designed with an extendable flex handle that provides added reach and flexibility. This 1/2" breaker bar has a square drive type. It comes in lengths of 18" and 24". The GEARWRENCH 87852 Extendable Flex Handle/Breaker Bar is the perfect addition to your garage or workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.