
Extendable Indexible Pry Bar
Mfr # 82220
Zoro # G7056338
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Features
Type
Pry Bars
Overall Length
33"
Material
Alloy steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82220
Zoro #
G7056338
UPC #
-
Country of Origin
China
Dimensions
Overall Length
33"
Details
Item
Extendable Indexible Pry Bar
Features
Type
Pry Bars
Material
Alloy steel
Color
Black
Handle Material
Alloy Steel
Pry Bar Sub-Category
Pry Bars
Description
Extendable Indexible Pry Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.