Zoro Homepage

Extension 6", 3/8"Dr

  • Mfr # 81242

  • Zoro # G7044593


product price: $10.79
/ea

Key Features

SAE or Metric
SAE
Number of Points
4
Output Drive Type
Square
Output Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81242
Zoro #
G7044593
UPC #
-
Country of Origin
China

Dimensions

Output Drive Size
3/8"

Details

Item
Extension
SAE or Metric
SAE
Number of Points
4
Output Drive Type
Square

Description

Extension 6 In.,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.