Extra Long Handle, Teardrop, 1/2 in Dr, 120XP
Mfr # 81364XP
Zoro # G412535395
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Finish
Full Polish Chrome
Head Width
36.83 mm
Reversing
Yes
Standards
ASME
Handle Type
Extra Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81364XP
Zoro #
G412535395
UPC #
099575103643
Country of Origin
Taiwan, Province of China
Dimensions
Head Width
36.83 mm
Head Thickness
17.53 mm
Details
Item
Ratchet
Finish
Full Polish Chrome
Reversing
Yes
Standards
ASME
Handle Type
Extra Long
Tether Capable
No
Repair Kit
81339XP
Material
Alloy Steel
Handle Style
Contoured
Description
Extra Long Handle,Teardrop,1/2inDr,120XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.