Zoro Homepage

Fixed Tip Convertible Snap Ring Pliers

  • Mfr # 1715D

  • Zoro # G0428620


product price: $22.19
/ea

Key Features

Features
Remove and Install Internal and External Snap Rings
Plier Item
Fixed Tip Convertible Snap Ring Pliers
Tether Capable
No
Wire Cutter
No
Standards
ASME B107.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715D
Zoro #
G0428620
UPC #
082171017155
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Handle Length
4 in

Details

Features
Remove and Install Internal and External Snap Rings
Plier Item
Fixed Tip Convertible Snap Ring Pliers
Item
Combination Snap Ring Pliers
Tether Capable
No
Wire Cutter
No
Standards
ASME B107.500
Handle Color
Black
Insulated / Uninsulated
Uninsulated
Material
Alloy Steel
Type
Snap/Retaining Ring
Wire Crimper
No

Description

Combination Snap Ring Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.