Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flare Nut Wrench, 10mm x 12mm

  • Mfr # 81645

  • Zoro # G7032678


product price: $23.99
/ea

Key Features

Wrench Item
Flare Nut Wrench
Overall Length
6-1/2 in
Width
0.8 in
Thickness
925 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81645
Zoro #
G7032678
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-1/2 in
Width
0.8 in
Thickness
925 mil

Details

Wrench Item
Flare Nut Wrench
Item
Flare Nut Wrench,10mm x 12mm

Description

Flare Nut Wrench,10mm x 12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.