Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 120XP Flex Head Micrometer Torque Wrench 30-250 ft/lbs.

  • Mfr # 85189

  • Zoro # G207465913


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.75 in
Tether Capable
No
Overall Length
26 in
Material
Alloy Steel
Maximum Torque
353 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85189
Zoro #
G207465913
UPC #
099575851896
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1.75 in
Overall Length
26 in

Details

Item
Micrometer Torque Wr,1/2"Drv,30 ft-lb
Tether Capable
No
Material
Alloy Steel
Maximum Torque
353 Nm
Repair Kit
81339P
Type
Micrometer
Drive Type
Square
Finish
Full Polish Chrome

Description

Micrometer Torque Wr,1/2 In.Drv,30 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.