Zoro Homepage

Flex Head Rechargeable Light 10.5In

  • Mfr # GWFL105

  • Zoro # G413325780


product price: $53.89
/ea

Key Features

Batteries Included
Yes
Rechargeable
Yes
Type
Lighting
Height
1.81 in
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWFL105
Zoro #
G413325780
UPC #
099575710506
Country of Origin
China

Dimensions

Height
1.81 in
Length
6.22 in
Width
1.22 in

Details

Item
Flex Head Rechargeable Light 10.5In
Batteries Included
Yes
Rechargeable
Yes
Type
Lighting
Tether Ready
No
Voltage
3.7 V
Battery Type
3.7V 2600 mAh Li-Ion

Description

Flex Head Rechargeable Light 10.5In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.