Zoro Homepage

Flex Head Rechargeable Light 8.5In

  • Mfr # GWFL85

  • Zoro # G713325817


product price: $38.99
/ea

Key Features

Rechargeable
Yes
Length
5.11 in
Height
1.61 in
Width
1.06 in
Batteries Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWFL85
Zoro #
G713325817
UPC #
099575700859
Country of Origin
China

Dimensions

Length
5.11 in
Height
1.61 in
Width
1.06 in

Details

Item
Flex Head Rechargeable Light 8.5In
Rechargeable
Yes
Batteries Included
Yes
Tether Ready
No
Battery Type
3.7V 1200 mAh Li-Ion
Type
Lighting

Description

Flex Head Rechargeable Light 8.5In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.