Zoro Homepage

Floor Jack, 3.5 Ton Low Profile

  • Mfr # GWLPFJ3T

  • Zoro # G112047570


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Caster Wheel Material
Iron
Material
Steel
Overall Width
13.2 in
Overall Length
31.1 in
Handle Length
46.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWLPFJ3T
Zoro #
G112047570
UPC #
099575100499
Country of Origin
China

Dimensions

Overall Width
13.2 in
Overall Length
31.1 in
Handle Length
46.5 in

Details

Caster Wheel Material
Iron
Material
Steel
Item
Floor Jacks
Finish
Powder Coated
Color
Molten Orange, Black

Description

Floor Jack,3.5 Ton Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.