Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Polish Teardrop Ratchet, 3/8"Dr

  • Mfr # 81211P

  • Zoro # G7045180


product price: $55.25
/ea

Key Features

SAE or Metric
SAE
Finish
Full Polish Chrome
Size
3/8"
Wrench Style
Ratchet
Min. Arc Swing
3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81211P
Zoro #
G7045180
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8"
Length
8.386"

Details

Item
Full Polish Teardrop Ratchet,3/8"Dr
SAE or Metric
SAE
Finish
Full Polish Chrome
Wrench Style
Ratchet
Min. Arc Swing
3 Degrees
Measurement Type
SAE

Description

Full Polish Teardrop Ratchet,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.