Zoro Homepage

Fxd Tip Snap Ring Plier Set, 7", 4 pcs.

  • Mfr # 82150

  • Zoro # G7047822


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Features
Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
Handle Type
Professional Dipped
Overall Length
7", 7", 7", 7"
Includes
(1) 7" External Straight Snap Ring Pliers, (1) 7" External 90 Snap Ring Pliers, (1) 7" Internal Straight Snap Ring Pliers, (1) 7" Internal 90 Snap Ring Pliers
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82150
Zoro #
G7047822
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7", 7", 7", 7"

Details

Features
Remove and Install External Snap Rings, Fixed Tips, Forged Design, Tapered Jaw Design Allows Increased Reach and Access, 90 Degree Jaws for Excellent Line
Handle Type
Professional Dipped
Includes
(1) 7" External Straight Snap Ring Pliers, (1) 7" External 90 Snap Ring Pliers, (1) 7" Internal Straight Snap Ring Pliers, (1) 7" Internal 90 Snap Ring Pliers
Number of Pieces
2
Item
Fxd Tip Snap Ring Plier Set,7",4PCS

Description

Fxd Tip Snap Ring Plier Set,7 In.,4PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.