Zoro Homepage

Gearbox Flex Ratchet Wrench, 9/16"

  • Mfr # 86134

  • Zoro # G7004361


product price: $44.75
/ea

Key Features

Finish
Full Polish Chrome
Overall Length
15-23/32"
SAE or Metric
SAE
Size
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86134
Zoro #
G7004361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15-23/32"
Size
9/16"

Details

Finish
Full Polish Chrome
SAE or Metric
SAE
Item
Gearbox Flex Ratchet Wrench,9/16"

Description

Gearbox Flex Ratchet Wrench,9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.