This item is Discontinued.

Gearwrench GEARWRENCH 11/16 in. 12 Point SAE Flex Head Combination Wrench 8.86 in. L 1 pc 9711

GEARWRENCH 11/16 in. 12 Point SAE Flex Head Combination Wrench 8.86 in. L 1 pc (Discontinued)

  • Mfr # 9711
  • Zoro # G9447832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9711
Zoro #
G9447832
UPC #
082171097119
Country of Origin
China

Dimensions

Overall Length
8.878 in
Length
8.9 in
Head Size
11/16 in
Width
1-1/2 in
Thickness
421 mil
Length Type
Regular
End A Width
1.492 in
End B Width
1.272 in
End A Thickness
0.362 in
End B Thickness
0.421 in
Diameter
1.2 in

Details

Number of Points
12
SAE or Metric
SAE
Wrench Style
Open End
Material
Metal
Wrench Product Grouping
Wrenches
Offset
15 Degrees (End A); 0 Degrees (End B)
Item
Flex Combination Ratcheting Wrench
Ratcheting Configuration
Non-Ratcheting (End A); Standard (End B)
Features
180-Degree Flex Head; Continuous Tension Design; Surface Drive Box End; One Touch Directional Assistant; Fully Hardened; Mirror Finish
Head Movement
Flexible

Description

The GEARWRENCH ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex and locking flex.


  • • Knurled side beam for ratcheting direction indicator
  • • 72 tooth box end needs as little as 5 degrees to move fasteners vs. 30 degrees for standard box end wrenches
  • • Wipes clean easily of oil and dirt
  • • Surface Drive on box end provides off-corner loading for better grip and reduced fastener rounding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.