
GEARWRENCH 8 mm 12 Point Metric Combination Wrench 5.51 in. L 1 pc (Discontinued)
- Mfr # 86908
- Zoro # G9444046
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
86908
Zoro #
G9444046
UPC #
99575869082
Country of Origin
China
Dimensions
Overall Length
5.508 in
Head Size
8 mm
End B Width
0.665 in
End A Width
0.768 in
End B Thickness
0.272 in
End A Thickness
0.197 in
Length Format
Regular
Details
Material
alloy steel
Finish
full polish chrome
Head Offset Angle
15 °
Number of Points
12 Point
Measurement Type
Metric
End B Ratcheting Type
Standard
End A Drive Type
Open End
Description
The Gearwrench ratcheting combination wrenches are the original patented ratcheting wrench! The ratcheting box end is designed to need as little as 5° to move fasteners versus 30° for standard wrenches. The wrenches are made from strong alloy steel with a bright, full polish chrome finish. The ratcheting box end features off-corner loading for a better grip on the fastener and reduces fastener rounding. They’re available in various lengths and styles, including: XL length, stubby, flex, stubby flex and locking flex.
- • Needs as little as 5 degrees to move fasteners vs. 30 degrees for standard wrenches
- • The original patented ratcheting wrench
- • Surface drive on box end provides off-corner loading for better grip and reduced fastener rounding
- • Bright, full polish chrome finish
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.