This item is Discontinued.

Gearwrench GearWrench KDT-84911N 0.37 in. Drive 6 Point Metric Impact Socket Set - 12 Piece KDT-84911N

This item is Discontinued.

Gearwrench

GearWrench KDT-84911N 0.37 in. Drive 6 Point Metric Impact Socket Set - 12 Piece (Discontinued)

Mfr # KDT-84911N
Zoro # G703775332
UPC # 99575049118
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDT-84911N
Zoro #
G703775332
UPC #
99575049118
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Chrome molybdenum alloy steel for exceptional strength and durability
  • Surface Drive technology reduces fastener rounding
  • Black oxide coating to resist corrosion
  • High visibility laser etched markings
  • Secondary hard stamping
  • Includes plastic socket rail
  • Meets or exceeds ASME B107.2
  • 12 Piece
Includes
  • 3 /8" Drive 6 Point 8mm Standard Impact Socket (84309N)
  • 3 /8" Drive 6 Point 9mm Standard Impact Socket (84310N)
  • 3 /8" Drive 6 Point 10mm Standard Impact Socket (84311N)
  • 3 /8" Drive 6 Point 11mm Standard Impact Socket (84312N)
  • 3 /8" Drive 6 Point 12mm Standard Impact Socket (84313N)
  • 3 /8" Drive 6 Point 13mm Standard Impact Socket (84314N)
  • 3 /8" Drive 6 Point 14mm Standard Impact Socket (84315N)
  • 3 /8" Drive 6 Point 15mm Standard Impact Socket (84316N)
  • 3 /8" Drive 6 Point 16mm Standard Impact Socket (84317N)
  • 3 /8" Drive 6 Point 17mm Standard Impact Socket (84318N)
  • 3 /8" Drive 6 Point 18mm Standard Impact Socket (84319N)
  • 3 /8" Drive 6 Point 19mm Standard Impact Socket (84320N)
Specifications
  • Size: 3/8"
  • Weight: 1.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.