Shop GEARWRENCH
See all product information
Create Account
General Purpose Impact Sockets, 30 mm
- Mfr # 84541N
- Zoro # G822920118
product price:Â
$
10.65
/ea
Key Features
Wire Rope Length
1 39/64 in
Includes Non-Magnetic/Sparking
Non-Magnetic
Drive Size
1/2 in
Socket Depth
Standard
Drive Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84541N
- Zoro #
- G822920118
- UPC #
- 099575000980
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 39/64 in
- Drive Size
- 1/2 in
- Socket Depth
- Standard
- Socket Size
- 30 mm
- Overall Length
- 1 39/64 in
- Length
- 1 39/64 in
Description
General Purpose Impact Sockets, Socket Size 30 mm, 6-Point, Chrome Molybdenum Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1/2 in, Metric, Bolt Clearance 31/32 in, Standards ASME B107.33M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.