Zoro Homepage

Gw 1/2 Socket Set Sae/Mm, 27Pc

  • Mfr # GWXSCBMTS12

  • Zoro # G615623738


product price: $47.49
/ea

Key Features

Drive Size
1/2 in
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWXSCBMTS12
Zoro #
G615623738
UPC #
099575374760
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Item
Heater,60W,for W60P Iron
Number of Pieces
27
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
12 Point
Includes
Socket Rail

Description

Heater,60W,for W60P Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.