Zoro Homepage

Hand Bearing Packer

  • Mfr # 2775D

  • Zoro # G3216945


product price: $28.15
/ea

Key Features

Material
Plastic
For Use On
All Cage-Type Roller and Ball Bearings Up to 2" Bore
Type
Tire & Wheel Service Tools
Application
Self-Contained Bearing Packer
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2775D
Zoro #
G3216945
UPC #
082171027758
Country of Origin
United States

Dimensions

Length
3 in
Overall Length
4 in
Overall Width
4 in
Height (In.)
3.88 in

Details

Material
Plastic
For Use On
All Cage-Type Roller and Ball Bearings Up to 2" Bore
Type
Tire & Wheel Service Tools
Application
Self-Contained Bearing Packer
Number of Pieces
1
For Use With
Cage-Type Roller and Ball Bearing
Features
Transparent, Impact Resistant Cup Allows Grease Level Check
Item
Hand Bearing Packer
Tool Type
Bearing Packer
Number of Sockets Included
0
Color
Red, Black

Description

Hand Bearing Packer, Tool Type Bearing Packer, Application Self-Contained Bearing Packer, Overall Length 4 in, Overall Width 4 in, Number of Pieces 1, Material Plastic, Includes -, For Use With Cage-Type Roller and Ball Bearing, Number of Sockets Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.