Hand Riveter
Mfr # 86966
Zoro # G612529903
product price: $37.49
/eaKey Features
Width
5 in
Material
Steel
Length
13 in
Handle Length
10 in
Color
Molten Orange, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86966
Zoro #
G612529903
UPC #
099575869662
Country of Origin
China
Dimensions
Width
5 in
Length
13 in
Handle Length
10 in
Details
Item
Hand Riveter
Material
Steel
Color
Molten Orange, Black
Handle Material
Thermoplastic Elastomers (TPE)
Description
Hand Riveter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.