Shop GEARWRENCH
Additional $255.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hand Tool Set, 1/4 in, 3/8 in, 1/2 in Drive Tang, 613 pc, Alloy Steel
- Mfr # 89060
- Zoro # G516381140
product price:Â
$
2,870.99
/ea
Key Features
Size
1/4 in, 3/8 in, 1/2 in Drive Tang
Number of Pieces
613
Tool Storage Included
No
Finish
Polished Chrome
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89060
- Zoro #
- G516381140
- UPC #
- 99575890604
- Country of Origin
- United States
- Number of Pieces
- 613
- Tool Storage Included
- No
- Finish
- Polished Chrome
- Material
- Alloy Steel
- Includes
Dimensions
- Size
- 1/4 in, 3/8 in, 1/2 in Drive Tang
Description
GearWrench hand tool set specifications: 1/4 in, 3/8 in, 1/2 in drive tang, 613 pc, tool storage included: no, alloy steel, polished chrome.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.