Zoro Homepage

Heavy Duty Combination Pick

  • Mfr # 84024H

  • Zoro # G512530245


product price: $9.59
/ea

Key Features

Finish
Full Polish Chrome
Type
Hooks & Picks
Overall Length (In.)
14 in
Material
Alloy Steel
Color
Molten Orange, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84024H
Zoro #
G512530245
UPC #
099575040245
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length (In.)
14 in

Details

Item
Heavy Duty Combination Pick
Finish
Full Polish Chrome
Type
Hooks & Picks
Material
Alloy Steel
Color
Molten Orange, Black

Description

Heavy Duty Combination Pick

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.