Heavy Duty Tool Carrier
Mfr # GWMP100
Zoro # G013311695
product price: $667.99
/ea
Free Shipping & Returns
Key Features
Includes
4 durable trays with additional built-in foam protections
Color
Black
Height
11.5 in
Type
Rolling Tool Case
Material
Copolymer Polypropylene (PPC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GWMP100
Zoro #
G013311695
UPC #
099575401008
Country of Origin
Italy
Dimensions
Height
11.5 in
Overall Length
24.69 in
Overall Width
18.69 in
Details
Item
Heavy Duty Tool Carrier
Includes
4 durable trays with additional built-in foam protections
Color
Black
Type
Rolling Tool Case
Material
Copolymer Polypropylene (PPC)
Description
Heavy Duty Tool Carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.